- 20 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Trough Angle [Nom] | 35 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 29 in |
| Horizontal Roller Length | 7 5/8 in |
| Bolt Hole Spacing - Length | 29 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Dia. | 5 in |
| Roller Length | 21.125 in |
| Base To Horizontal Roller Height | 8 1/2 in |
| Overall Length | 31 in |
| Overall Height | 13.0625 in |
| Idler Type | Equal Trougher |
| Belt Width | 20 in |
| Overall Width | 8 in |
| Bolt Hole Spacing - Width | 6 in |
| Weight | 43.0 LB |

