Precision Pulley & Idler
C5-35CITI-60SB
CEMA C 35° Channel Inset Impact Trougher Idler
Item #104160523
- 60 in Belt Width
- 5 in Roller Diameter
- Channel Inset Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Base To Horizontal Roller Height | 4 11/16 in |
| Bearing Type | SB |
| Trough Angle [Nom] | 35 ° |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Overall Width | 8 1/8 in |
| Overall Height | 10.9375 in |
| Roller Dia. | 5 in |
| Belt Width | 60 in |
| Horizontal Roller Length | 35 in |
| Dimension K2 | 3 3/8 In |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Channel Inset Impact Trougher |
| Inclined Roller Length | 10 in |
| Roller Length | 55.0625 in |
| Overall Length | 65.625 in |
| Weight | 107.0 LB |
