_860.png)
Precision Pulley & Idler
C5-35CITI-20SB
CEMA C 35° Channel Inset Impact Trougher Idler
Item #104163341
_860.png)

- 20 in Belt Width
- 5 in Roller Diameter
- Channel Inset Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
CEMA Class | CEMA Class C - Medium Duty |
Overall Width | 8 1/8 in |
Roller Dia. | 5 in |
Mounting Hole Spacing Height | 1 x 2 5/16 in |
Base To Horizontal Roller Height | 4 11/16 in |
Roller Length | 16.9375 in |
Idler Type | Channel Inset Impact Trougher |
Belt Width | 20 in |
Horizontal Roller Length | 5 5/8 in |
Inclined Roller Length | 4 5/8 in |
Trough Angle [Nom] | 35 ° |
Overall Length | 25.625 in |
Dimension K2 | 3 3/8 In |
Bearing Type | SB |
Overall Height | 7.875 in |
Weight | 41.0 LB |
