- 36 in Belt Width
- 5 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Overall Length | 41.625 in |
| Overall Height | 11.375 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Belt Width | 36 in |
| Roller Dia. | 5 in |
| Base To Horizontal Roller Height | 4 11/16 in |
| Overall Width | 8 1/2 in |
| Trough Angle [Nom] | 35 ° |
| Idler Type | Channel Inset Trougher |
| Roller Length | 32.3125 in |
| Dimension K2 | 3 3/8 In |
| CEMA Class | CEMA Class C - Medium Duty |
| Inclined Roller Length | 12 1/2 in |
| Horizontal Roller Length | 12 1/2 in |
| Bearing Type | SB |
| Weight | 62.0 LB |

