- 30 in Belt Width
- 5 in Roller Diameter
- Live Shaft Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 32 7/8 in Roller Length
| Belt Width | 30 in |
| Roller Dia. | 5 in |
| Overall Length | 42.5 in |
| Roller Disc Width | 5 In |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 32.875 in |
| Shaft Diameter For Bearing Mount | 2 1/4 in |
| Shaft Length For Bearing Mount | 39 in |
| Idler Type | Live Shaft Return Rubber Disc |
| Shaft Dia. | 1.9375 in |
| Weight | 36.38 LB |

