Skip to content Skip to navigation menu
CEMA C Live Shaft Return Rubber Disc Idler

C5-31LSRRD-20

CEMA C Live Shaft Return Rubber Disc Idler
Item #104180851
  • 20 in Belt Width
  • 5 in Roller Diameter
  • Live Shaft Return Rubber Disc Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 22 7/8 in Roller Length
CEMA C Live Shaft Return Rubber Disc Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Belt Width
  • 5 in Roller Diameter
  • Live Shaft Return Rubber Disc Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 22 7/8 in Roller Length
Idler Type Live Shaft Return Rubber Disc
Roller Length 22.875 in
Shaft Length For Bearing Mount 29 in
Overall Length 32.5 in
Shaft Dia. 1.9375 in
Belt Width 20 in
CEMA Class CEMA Class C - Medium Duty
Roller Disc Width 5 In
Roller Dia. 5 in
Shaft Diameter For Bearing Mount 2 1/4 in
Weight 29.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison