- 24 in Belt Width
- 5 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 25 7/8 in Roller Length
| Roller Length | 25.875 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Overall Length | 36.75 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Shaft Dia. | 1.9375 in |
| Belt Width | 24 in |
| Shaft Diameter For Bearing Mount | 2 1/4 in |
| Shaft Length For Bearing Mount | 33 in |
| Weight | 53.68 LB |

