- 48 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Bolt Hole Spacing - Width | 7.5 in |
| Bolt Hole Spacing - Length | 57 in |
| Mounting Hole Spacing Length | 57 in |
| Roller Length | 37.875 in, 49.4375 in |
| Bracket Width | 9 1/2 in |
| Horizontal Roller Length | 37 7/8 in |
| Overall Width | 9 1/2 in |
| Lubrication | Factory Sealed |
| Roll Type | Three Rolls, Unequal Length |
| Base To Horizontal Roller Height | 9 in |
| Inclined Roller Length | 3 15/16 in |
| Mounting Hole Spacing Width | 7 1/2 in |
| Roller Span | 49 7/16 in |
| Bearing Type | SB, Sealed Ball Bearing |
| Center Roll Height | 9 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Trough Angle [Nom] | 20 ° |
| Overall Length | 59.5 in |
| Bracket Length | 59 1/2 in |
| Idler Type | 20° Unequal Impact Trougher, Unequal Impact Trougher |
| Belt Width | 48 in |
| Overall Height | 10.75 in |
| Weight | 109.0 LB |

