- 24 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Bolt Hole Spacing - Length | 33 in |
| Bolt Hole Spacing - Width | 7.5 in, 6 in |
| Installed Options | None |
| Roller Material | Steel |
| Roller Length | 15.4375 in, 27 in |
| Overall Width | 9 1/2 in |
| Bracket Length | 35 1/2 in |
| Mounting Hole Spacing Length | 33 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Carrying Idler, Unequal Trougher |
| Center Roll Height | 2 1/2 in |
| Horizontal Roller Length | 15 7/16 in |
| Bracket Width | 9 1/2 in |
| Overall Height | 10.625 in |
| Mounting Hole Spacing Width | 6 in |
| Roller Dia. | 5 in |
| Overall Length | 35.5 in |
| Trough Angle [Nom] | 20 ° |
| Roll Type | Three Rolls, Unequal Length |
| Base To Horizontal Roller Height | 8 5/8 in |
| Lubrication | Factory Sealed |
| Roller Span | 27 in |
| Inclined Roller Length | 5 7/16 in |
| Bearing Type | SB, Ball Bearing |
| Belt Width | 24 in |
| Weight | 46.0 LB |

