Precision Pulley & Idler
C5-20TESA-60SB
CEMA C 20° Equal Trougher Self-Aligner Idler
Item #104828192
- 60 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Bolt Hole Spacing - Length | 69 in |
| Roller Length | 63.875 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Belt Width | 60 in |
| Mounting Hole Spacing Width | 6 in |
| Mounting Hole Spacing Length | 69 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Horizontal Roller Length | 21 3/4 in |
| Bearing Type | SB |
| Overall Width | 11 in |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Length | 71 in |
| Idler Type | Equal Trougher Self-Aligner |
| Overall Height | 17.0625 in |
| Weight | 169.0 LB |
