Precision Pulley & Idler
C5-20CITI-36SB
CEMA C 20° Channel Inset Impact Trougher Idler
Item #101444940
- 36 in Belt Width
- 5 in Roller Diameter
- Channel Inset Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 20 degrees Trough Angle
| Overall Width | 8 1/8 in |
| Base To Horizontal Roller Height | 4 11/16 in |
| Roller Dia. | 5 in |
| Bearing Type | SB |
| Belt Width | 36 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Dimension K2 | 3 3/8 In |
| Roller Length | 34 in |
| Idler Type | Channel Inset Impact Trougher |
| Horizontal Roller Length | 11 in |
| Trough Angle [Nom] | 20 ° |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Overall Height | 8.4375 in |
| Inclined Roller Length | 10 in |
| Overall Length | 41.625 in |
| Weight | 65.0 LB |
