Precision Pulley & Idler
C5-15IVR-30SB-4
CEMA C Inverted V-Return Self Aligning Idler
Item #101492179
- 30 in Belt Width
- 5 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 15 degrees Trough Angle
| Belt Width | 30 in |
| Roller Length | 33 in |
| Base To Horizontal Roller Height | 1 3/16 in |
| Overall Length | 41.75 in |
| Idler Type | Inverted V-Return Self Aligning |
| Bearing Type | SB |
| Bolt Hole Spacing - Length | 39 in |
| Mounting Hole Spacing Width | 4 in |
| Overall Height | 9 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Hole Spacing Length | 39 in |
| Trough Angle [Nom] | 15 ° |
| Overall Width | 9 1/2 in |
| Bolt Hole Spacing - Width | 4 in |
| Inclined Roller Length | 16 45/64 in |
| Weight | 74.0 LB |
