Precision Pulley & Idler
C5-15IVR-18SB-4
CEMA C Inverted V-Return Self Aligning Idler
Item #103954952
- 18 in Belt Width
- 5 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 15 degrees Trough Angle
| CEMA Class | CEMA Class C - Medium Duty |
| Base To Horizontal Roller Height | 2 3/4 in |
| Overall Height | 9 in |
| Bolt Hole Spacing - Length | 27 in |
| Roller Length | 21.25 in |
| Overall Width | 9 1/2 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Length | 27 in |
| Idler Type | Inverted V-Return Self Aligning |
| Roller Dia. | 5 in |
| Belt Width | 18 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| Trough Angle [Nom] | 15 ° |
| Overall Length | 29.75 in |
| Inclined Roller Length | 10 5/8 in |
| Weight | 47.0 LB |
