
- 42 in Belt Width
- 5 in Roller Diameter
- V-Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 10 degrees Trough Angle
Bearing Type | SB |
Base To Horizontal Roller Height | 6 in |
Roller Length | 44.9375 in |
Bolt Hole Spacing - Length | 51 in |
Mounting Hole Spacing Length | 51 in |
Belt Width | 42 in |
Base to Center Height of Shaft | 4.5 in |
Roller Dia. | 5 in |
Overall Width | 10 1/2 in |
CEMA Class | CEMA Class C - Medium Duty |
Trough Angle [Nom] | 10 ° |
Overall Length | 53 in |
Bolt Hole Spacing - Width | 4 in |
Mounting Hole Spacing Width | 4 in |
Idler Type | V-Return Rubber Disc |
Overall Height | 14.4375 in |
Inclined Roller Length | 22 5/16 in |
Weight | 61.0 LB |
