Skip to content Skip to navigation menu
CEMA C V-Return Idler

C5-10VR-42SB-7

CEMA C V-Return Idler
Item #104100230
  • 42 in Belt Width
  • 5 in Roller Diameter
  • V-Return Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 10 degrees Trough Angle
  • 45 5/8 in Roller Length
+ Show More + Show Less
CEMA C V-Return Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 5 in Roller Diameter
  • V-Return Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 10 degrees Trough Angle
Bolt Hole Spacing - Width 4 in
Mounting Hole Spacing Length 51 in
Base to Center Height of Shaft 7 in
Base To Horizontal Roller Height 8 1/2 in
Horizontal Roller Length 22 13/16 in
Mounting Hole Spacing Width 4 in
Belt Width 42 in
CEMA Class CEMA Class C - Medium Duty
Overall Length 53 in
Trough Angle [Nom] 10 °
Overall Width 10 1/2 in
Roller Length 45.625 in
Bearing Type SB
Roller Dia. 5 in
Idler Type V-Return
Bolt Hole Spacing - Length 51 in
Overall Height 16.9375 in
Weight 70.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison