- 4 in Roller Diameter
- 54 in Belt Width
| Belt Width | 54 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Weight | 16.59 LB |
| Belt Width | 54 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Weight | 16.59 LB |