- 4 in Roller Diameter
- 48 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 48 in |
| Belt Width | 48 in |
| Roller Dia. | 4 in |
| Weight | 14.09 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 48 in |
| Belt Width | 48 in |
| Roller Dia. | 4 in |
| Weight | 14.09 LB |