- 4 in Roller Diameter
- 7.06 in Roll Length
- 18 in Belt Width
| Roller Length | 7.06 in |
| Roller Dia. | 4 in |
| Roll Length | 7.06 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 18 in |
| Roller Type | Trough Roll |
| Belt Width | 18 in |
| Weight | 6.0 LB |
| Roller Length | 7.06 in |
| Roller Dia. | 4 in |
| Roll Length | 7.06 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 18 in |
| Roller Type | Trough Roll |
| Belt Width | 18 in |
| Weight | 6.0 LB |