
Precision Pulley & Idler
C4-RRDSA-42SB-1
CEMA C Return Rubber Disc Self-Aligner Idler
Item #104447591


- 42 in Belt Width
- 4 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 44 7/8 in Roller Length
Overall Width | 11 in |
Bolt Hole Spacing - Length | 51 in |
Overall Length | 53 in |
Belt Width | 42 in |
Bearing Type | SB |
CEMA Class | CEMA Class C - Medium Duty |
Base to Center Height of Shaft | 1 1/2 in |
Roller Dia. | 4 in |
Bolt Hole Spacing - Width | 4 in |
Mounting Hole Spacing Width | 4 in |
Idler Type | Return Rubber Disc Self-Aligner |
Distance From Roller Axis To Aligner Axis | 13.41 In |
Roller Length | 44.875 in |
Mounting Hole Spacing Length | 51 in |
Weight | 134.0 LB |
