Precision Pulley & Idler
C4-RRDSA-30SB-1
CEMA C Return Rubber Disc Self-Aligner Idler
Item #104446809
- 30 in Belt Width
- 4 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 32 7/8 in Roller Length
| CEMA Class | CEMA Class C - Medium Duty |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Mounting Hole Spacing Length | 39 in |
| Roller Length | 32.875 in |
| Bolt Hole Spacing - Length | 39 in |
| Belt Width | 30 in |
| Overall Width | 11 in |
| Idler Type | Return Rubber Disc Self-Aligner |
| Roller Dia. | 4 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Bearing Type | SB |
| Overall Length | 41 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 110.0 LB |
