- 42 in Belt Width
- 4 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 44 7/8 in Roller Length
| Bolt Hole Spacing - Width | 4 in |
| Belt Width | 42 in |
| Roller Length | 44.875 in |
| Overall Length | 53 in |
| Mounting Hole Spacing Length | 51 in |
| Bearing Type | SB |
| Roller Disc Width | 5 In |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Return Rubber Disc |
| Mounting Hole Spacing Width | 4 in |
| Roller Dia. | 4 in |
| Overall Width | 6 in |
| Bolt Hole Spacing - Length | 51 in |
| Base to Center Height of Shaft | 1.5 in |
| Weight | 28.0 LB |

