- 4 in Roller Diameter
- 54 in Belt Width
| Roller Type | Rubber Disc Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 54 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 4 in |
| Belt Width | 54 in |
| Weight | 31.6 LB |
| Roller Type | Rubber Disc Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Abrasive Belt Width | 54 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Dia. | 4 in |
| Belt Width | 54 in |
| Weight | 31.6 LB |