- 4 in Roller Diameter
- 30 in Belt Width
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Abrasive Belt Width | 30 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Weight | 20.31 LB |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 30 in |
| Abrasive Belt Width | 30 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Weight | 20.31 LB |