- 4 in Roller Diameter
- 24 in Belt Width
| Roller Type | Rubber Disc Return Roll |
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 17.48 LB |
| Roller Type | Rubber Disc Return Roll |
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 17.48 LB |