- 4 in Roller Diameter
- 16.75 in Roll Length
- 48 in Belt Width
| Roller Type | Trough Roll |
| Roller Dia. | 4 in |
| Roll Length | 16.75 in |
| Roller Length | 16.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 48 in |
| Weight | 13.0 LB |
| Roller Type | Trough Roll |
| Roller Dia. | 4 in |
| Roll Length | 16.75 in |
| Roller Length | 16.75 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 48 in |
| Weight | 13.0 LB |