- 4 in Roller Diameter
- 12.75 in Roll Length
- 36 in Belt Width
| Belt Width | 36 in |
| Roller Dia. | 4 in |
| Roller Type | Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 12.75 in |
| Roll Length | 12.75 in |
| Weight | 11.0 LB |
| Belt Width | 36 in |
| Roller Dia. | 4 in |
| Roller Type | Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 12.75 in |
| Roll Length | 12.75 in |
| Weight | 11.0 LB |