- 4 in Roller Diameter
- 45 in Roll Length
- 42 in Belt Width
| Roller Type | Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 45 in |
| Roller Dia. | 4 in |
| Roller Length | 45 in |
| Belt Width | 42 in |
| Weight | 30.0 LB |
| Roller Type | Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roll Length | 45 in |
| Roller Dia. | 4 in |
| Roller Length | 45 in |
| Belt Width | 42 in |
| Weight | 30.0 LB |