- 4 in Roller Diameter
- 20 in Belt Width
- Steel Material
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 20 in |
| Abrasive Belt Width | 20 in |
| Roller Dia. | 4 in |
| Material | Steel |
| Roller Type | Flat Carrying Roll |
| Weight | 16.64 LB |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 20 in |
| Abrasive Belt Width | 20 in |
| Roller Dia. | 4 in |
| Material | Steel |
| Roller Type | Flat Carrying Roll |
| Weight | 16.64 LB |