- 4 in Roller Diameter
- 51 in Roll Length
- 48 in Belt Width
| Roll Length | 51 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 48 in |
| Roller Type | Return Roll |
| Roller Length | 51 in |
| Roller Dia. | 4 in |
| Weight | 34.0 LB |
| Roll Length | 51 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 48 in |
| Roller Type | Return Roll |
| Roller Length | 51 in |
| Roller Dia. | 4 in |
| Weight | 34.0 LB |