_860.png)
- 4 in Roller Diameter
- 18 in Belt Width
- Steel Material
CEMA Class | CEMA Class C - Medium Duty |
Bearing Type | Sealed Ball Bearing |
Abrasive Belt Width | 18 in |
Roller Type | Channel Inset Trough Roll |
Material | Steel |
Belt Width | 18 in |
Roller Dia. | 4 in |
Weight | 5.3 LB |
