Precision Pulley & Idler
C4-CITIW-36SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #104109481
- 4 in Roller Diameter
- 36 in Belt Width
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| Abrasive Belt Width | 36 in |
| Belt Width | 36 in |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 9.0 LB |
