Precision Pulley & Idler
C4-CITI-24SB
CEMA C Rubber Disc Channel Inset Impact Trough Roll
Item #104097694
- 4 in Roller Diameter
- 24 in Belt Width
| Belt Width | 24 in |
| Roller Dia. | 4 in |
| Roller Type | Rubber Disc Channel Inset Impact Trough Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Weight | 7.0 LB |
