- 4 in Roller Diameter
- 18 in Belt Width
- Steel Material
| Material | Steel |
| Belt Width | 18 in |
| Abrasive Belt Width | 18 in |
| Roller Dia. | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Channel Inset Trough Roll |
| Bearing Type | Sealed Ball Bearing |
| Weight | 5.93 LB |

