- 42 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 44 1/2 in Roller Length
| Overall Length | 47.625 in |
| Mounting Type | Web |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 4 in |
| Roller Dia. | 4 in |
| Belt Width | 42 in |
| Overall Width | 6 in |
| Idler Type | Channel Inset Return |
| Roller Length | 44.5 in |
| Bearing Type | SB |
| Mounting Hole Spacing Width | 4 in |
| Weight | 36.0 LB |

