Precision Pulley & Idler
C4-CIRRDW-54SB
CEMA C Channel Inset Return Rubber Disc Idler
Item #104137543
- 54 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 56 in Roller Length
| Overall Length | 59.625 in |
| Roller Length | 56 in |
| Idler Type | Channel Inset Return Rubber Disc |
| Roller Dia. | 4 in |
| Mounting Type | Web |
| Overall Width | 6 in |
| Belt Width | 54 in |
| Roller Disc Width | 5 In |
| Bearing Type | SB |
| Mounting Hole Spacing Width | 4 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 34.0 LB |
