Precision Pulley & Idler
C4-CIRRDW-24SB
CEMA C Channel Inset Return Rubber Disc Idler
Item #101492702
- 24 in Belt Width
- 4 in Roller Diameter
- Channel Inset Return Rubber Disc Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 26 in Roller Length
| Idler Type | Channel Inset Return Rubber Disc |
| Roller Dia. | 4 in |
| Bearing Type | SB |
| Roller Length | 26 in |
| Roller Disc Width | 5 In |
| Belt Width | 24 in |
| Overall Length | 29.625 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Type | Web |
| Mounting Hole Spacing Width | 4 in |
| Overall Width | 6 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 21.0 LB |
