_860.png)
- 4 in Roller Diameter
- 48 in Belt Width
Belt Width | 48 in |
Roller Dia. | 4 in |
Roller Type | Rubber Disc Channel Inset Return Roll |
CEMA Class | CEMA Class C - Medium Duty |
Bearing Type | Sealed Ball Bearing |
Weight | 27.0 LB |

Belt Width | 48 in |
Roller Dia. | 4 in |
Roller Type | Rubber Disc Channel Inset Return Roll |
CEMA Class | CEMA Class C - Medium Duty |
Bearing Type | Sealed Ball Bearing |
Weight | 27.0 LB |