- 4 in Roller Diameter
- 42 in Belt Width
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 4 in |
| Belt Width | 42 in |
| Weight | 25.0 LB |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Channel Inset Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Dia. | 4 in |
| Belt Width | 42 in |
| Weight | 25.0 LB |