_860.png)
- 4 in Roller Diameter
- 36 in Belt Width
Roller Type | Rubber Disc Channel Inset Return Roll |
Roller Dia. | 4 in |
Bearing Type | Sealed Ball Bearing |
Belt Width | 36 in |
CEMA Class | CEMA Class C - Medium Duty |
Weight | 22.0 LB |

Roller Type | Rubber Disc Channel Inset Return Roll |
Roller Dia. | 4 in |
Bearing Type | Sealed Ball Bearing |
Belt Width | 36 in |
CEMA Class | CEMA Class C - Medium Duty |
Weight | 22.0 LB |