- 4 in Roller Diameter
- 54 in Belt Width
- Steel Material
| Abrasive Belt Width | 54 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Type | Channel Inset Flat, Return Roll |
| Roller Dia. | 4 in |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 54 in |
| Material | Steel |
| Weight | 37.67 LB |

