- 4 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Material | Steel |
| Roller Type | Channel Inset Flat, Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 48 in |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 48 in |
| Weight | 33.86 LB |

