- 4 in Roller Diameter
- 36 in Belt Width
- Steel Material
| Roller Dia. | 4 in |
| Abrasive Belt Width | 36 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Channel Inset Flat, Return Roll |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 36 in |
| Material | Steel |
| Weight | 26.24 LB |

