- 4 in Roller Diameter
- 30 in Belt Width
- Steel Material
| Roller Type | Channel Inset Flat, Return Roll |
| Belt Width | 30 in |
| Roller Dia. | 4 in |
| Abrasive Belt Width | 30 in |
| Bearing Type | Sealed Ball Bearing |
| Material | Steel |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 22.43 LB |

