- 4 in Roller Diameter
- 20 in Belt Width
- Steel Material
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 20 in |
| Roller Type | Channel Inset Flat, Return Roll |
| Roller Dia. | 4 in |
| Material | Steel |
| Weight | 16.0 LB |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | Sealed Ball Bearing |
| Belt Width | 20 in |
| Roller Type | Channel Inset Flat, Return Roll |
| Roller Dia. | 4 in |
| Material | Steel |
| Weight | 16.0 LB |