- 54 in Belt Width
- 4 in Roller Diameter
- Channel Inset Flat Carrier Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 56 1/2 in Roller Length
| Belt Width | 54 in |
| Roller Dia. | 4 in |
| Roller Length | 56.5 in |
| Bolt Hole Spacing - Length | 62 in |
| Mounting Hole Spacing Width | 4 in |
| Mounting Hole Spacing Length | 62 in |
| Bolt Hole Spacing - Width | 4 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Overall Width | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Bearing Type | SB |
| Idler Type | Channel Inset Flat Carrier |
| Overall Length | 64 in |
| Weight | 43.0 LB |

