- 48 in Belt Width
- 4 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 45 degrees Trough Angle
| Mounting Hole Spacing Width | 7 1/2 in |
| Overall Width | 9 1/2 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Width | 7.5 in |
| Mounting Hole Spacing Length | 57 in |
| Bolt Hole Spacing - Length | 57 in |
| Overall Length | 59.5 in |
| Horizontal Roller Length | 16 1/8 in |
| Base To Horizontal Roller Height | 8 1/2 in |
| Idler Type | Equal Impact Trougher |
| Overall Height | 20.875 in |
| Roller Length | 43.375 in |
| Trough Angle [Nom] | 45 ° |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 48 in |
| Roller Dia. | 4 in |
| Weight | 103.0 LB |

