_860.png)
- 42 in Belt Width
- 4 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 45 degrees Trough Angle
Mounting Hole Spacing Width | 7 1/2 in |
Mounting Hole Spacing Length | 51 in |
Bearing Type | SB |
Overall Width | 9 1/2 in |
Bolt Hole Spacing - Length | 51 in |
Overall Height | 19.3125 in |
Idler Type | Equal Impact Trougher |
Overall Length | 53.5 in |
Trough Angle [Nom] | 45 ° |
Base To Horizontal Roller Height | 8 1/2 in |
Horizontal Roller Length | 13 15/16 in |
Bolt Hole Spacing - Width | 7.5 in |
Roller Dia. | 4 in |
Belt Width | 42 in |
CEMA Class | CEMA Class C - Medium Duty |
Roller Length | 38.0625 in |
Weight | 91.0 LB |
