Precision Pulley & Idler
C4-35TESA-24SB
CEMA C 35° Equal Trougher Self-Aligner Idler
Item #101444174
- 24 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Belt Width | 24 in |
| Overall Height | 13.875 in |
| Idler Type | Carrying Training Idler w/Positive Arm, Equal Trougher Self-Aligner |
| Bolt Hole Spacing - Length | 33 in |
| Roller Material | Steel |
| Bearing Type | SB, Ball Bearing |
| Lubrication | Factory Sealed |
| Roll Type | Three Rolls, Equal Length |
| Mounting Hole Spacing Width | 6 in |
| Roller Span | 25 1/8 in |
| Installed Options | None |
| Bolt Hole Spacing - Width | 6 in |
| Trough Angle [Nom] | 35 ° |
| Roller Dia. | 4 in |
| Bracket Width | 9 1/2 in |
| Center Roll Height | 9 5/8 in |
| Overall Width | 11 in |
| Horizontal Roller Length | 8 15/16 in |
| Bracket Length | 35 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Overall Length | 35 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Mounting Hole Spacing Length | 33 in |
| Roller Length | 8.9375 in, 25.125 in |
| Base To Horizontal Roller Height | 8 1/2 in |
| Weight | 82.0 LB |
