- 24 in Belt Width
- 4 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class C - Medium Duty CEMA Class
- 35 degrees Trough Angle
| Bearing Type | SB |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 24 in |
| Base To Horizontal Roller Height | 8 in |
| Overall Height | 12.9375 in |
| Overall Width | 8 in |
| Mounting Hole Spacing Length | 33 in |
| Roller Length | 23.875 in |
| Bolt Hole Spacing - Length | 33 in |
| Mounting Hole Spacing Width | 6 in |
| Overall Length | 35 in |
| Idler Type | Equal Impact Trougher |
| Bolt Hole Spacing - Width | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Horizontal Roller Length | 7 7/16 in |
| Roller Dia. | 4 in |
| Weight | 50.0 LB |

