Skip to content Skip to navigation menu
CEMA C 35° Equal Impact Trougher Idler

C4-35TEI-18SB

CEMA C 35° Equal Impact Trougher Idler
Item #101440079
  • 18 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
  • 18 1/8 in Roller Length
+ Show More + Show Less
CEMA C 35° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 in Belt Width
  • 4 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class C - Medium Duty CEMA Class
  • 35 degrees Trough Angle
Bearing Type SB
Base To Horizontal Roller Height 8 in
Overall Width 8 in
Belt Width 18 in
Horizontal Roller Length 5 1/4 in
Idler Type Equal Impact Trougher
Mounting Hole Spacing Width 6 in
Roller Length 18.125 in
Bolt Hole Spacing - Width 6 in
Overall Length 29 in
Bolt Hole Spacing - Length 27 in
Roller Dia. 4 in
Trough Angle [Nom] 35 °
Overall Height 11.6875 in
CEMA Class CEMA Class C - Medium Duty
Mounting Hole Spacing Length 27 in
Weight 42.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison